- 29 dB Noise Reduction Rating
- Uncorded
- Vending Pack
- Roll Down Foam Style
| Color | Yellow |
| Reusable | No |
| Electrically Insulated | Yes |
| Style | Uncorded Roll Down Foam |
| Dispenser | No |
| Cord | No |
| Package Type | Vending Pack |
| Material | PVC |
| Noise Reduction Rating | 29 dB |
| Metal Detectable | No |
| Class | CSA Class AL |
| Plug Material | Polyurethane |
| Shape | Cylinder |
| Moisture Resistance | Yes |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529190918 |

