- Training Tools Style
| Material | Silicone |
| Style | Training Tools |
| Color | Clear |
| Metal Detectable | No |
| Dispenser | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529190024 |
| Material | Silicone |
| Style | Training Tools |
| Color | Clear |
| Metal Detectable | No |
| Dispenser | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529190024 |