- 32 dB Noise Reduction Rating
- Corded
- Poly Bag
- Roll Down Foam Style
description
- 3M™ E-A-R™ TaperFit™ 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.
features
- Tapered earplugs fit easily and comfortably into earcanals
- Earplugs roll down easily and then expands to block noise
- Soft foam conforms to the shape of the ear canal for a snug fit
- Noise reduction rating (NRR) 32 dB. CSA Class AL
- Regular size fits most earcanals.
- Cord allows earplugs to be stored conveniently around the neck in between uses
| Manufacturer Name | 3M |
| Noise Reduction Rating | 32 dB |
| Noise Reduction Rate (NRR) | 32 dB |
| Class | CSA Class AL |
| Reusable | No |
| Body Material | Polyurethane |
| Shape | Tapered |
| Electrically Insulated | Yes |
| Dispenser | No |
| Cord | Yes |
| Metal Detectable | No |
| Plug Material | Polyurethane |
| Plug Color | Yellow |
| Material | Polyurethane |
| Moisture Resistance | No |
| Style | Corded Roll Down Foam |
| Cord Color | Blue |
| Color | Yellow |
| Dielectric | No |
| Package Type | Poly Bag |
| Size (text) | Regular |
| Cord Material | Vinyl |
| Weight | 0.065 LB |
| EAN or UPC | 80529120175 |
-
Pre-Packed Quantities


