- 29 dB Noise Reduction Rating
- Uncorded
- Dispenser Box
- Roll Down Foam Style
| Cord | No |
| Shape | Cylinder |
| Reusable | No |
| Plug Material | Polyurethane |
| Color | Yellow |
| Package Type | Dispenser Box |
| Style | Uncorded Roll Down Foam |
| Material | PVC |
| Electrically Insulated | Yes |
| Noise Reduction Rating | 29 dB |
| Dispenser | No |
| Metal Detectable | No |
| Moisture Resistance | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529110800 |

