- 30 dB Noise Reduction Rating
- Corded
- Poly Bag
- Roll Down Foam Style
features
- Cylindrical, slow recovery foam design provides comfort and secure fit in a wide variety of earcanals
- Orange fitting ring provides a guideline for proper fitting and visual compliance check
- If fitting ring is visible after insertion, refitting is recommended for optimum hearing protection
| Moisture Resistance | Yes |
| Reusable | No |
| Dielectric | No |
| Plug Material | Foam |
| Noise Reduction Rating | 30 dB |
| Cord Color | Red |
| Body Material | PVC |
| Package Type | Poly Bag |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Noise Reduction Rate (NRR) | 30 dB |
| Material | PVC |
| Cord Material | Vinyl |
| Size (text) | Regular |
| Manufacturer Name | 3M |
| Color | Yellow |
| Cord | Yes |
| Shape | Cylinder |
| Class | CSA Class AL |
| Style | Corded Roll Down Foam |
| Dispenser | No |
| Weight | 1.858 LB |
| EAN or UPC | 80529110503 |
-
Pre-Packed Quantities


