- 33 dB Noise Reduction Rating
- Corded
- Poly Bag
- Roll Down Foam Style
| Dielectric | No |
| Moisture Resistance | Yes |
| Material | PVC |
| Cord Color | Blue |
| Style | Corded Roll Down Foam |
| Class | CSA Class AL |
| Color | Yellow |
| Cord Material | Vinyl |
| Plug Material | Foam |
| Shape | Cylinder |
| Noise Reduction Rating | 33 dB |
| Dispenser | No |
| Metal Detectable | No |
| Plug Color | Yellow |
| Package Type | Poly Bag |
| Electrically Insulated | Yes |
| Reusable | No |
| Cord | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529110442 |

