- 32 dB Noise Reduction Rating
- Corded
- Poly Bag
- Roll Down Foam Style
| Cord | Yes |
| Style | Corded Roll Down Foam |
| Shape | Tapered |
| Class | CSA Class AL |
| Package Type | Poly Bag |
| Material | Polyurethane |
| Moisture Resistance | No |
| Noise Reduction Rating | 32 dB |
| Plug Material | Polyurethane |
| Dielectric | No |
| Metal Detectable | Yes |
| Reusable | No |
| Cord Color | Blue |
| Color | Yellow |
| Electrically Insulated | No |
| Cord Material | Metal Detectable |
| Dispenser | No |
| Weight | 22.04 LB |
| EAN or UPC | 80529110428 |

