- 29 dB Noise Reduction Rating
- Corded
- Bulk Case
- Roll Down Foam Style
| Moisture Resistance | Yes |
| Metal Detectable | No |
| Shape | Cylinder |
| Plug Material | Foam |
| Style | Corded Roll Down Foam |
| Color | Tan |
| Material | PVC |
| Cord | Yes |
| Reusable | No |
| Electrically Insulated | Yes |
| Dispenser | No |
| Package Type | Bulk Case |
| Noise Reduction Rating | 29 dB |
| Weight | 0.0 LB |
| EAN or UPC | 80529100092 |

