- Full Brim Hard Hat
| Suspension Type | 4 Point Ratchet |
| Vent Type | Unvented |
| Material | HDPE |
| Series | H-800 Series |
| Type | Full Brim |
| Class | E |
| Uvicator Sensor | No |
| Color | Red |
| Weight | 0.0 KG |
| EAN or UPC | 10078371657793 |
| Suspension Type | 4 Point Ratchet |
| Vent Type | Unvented |
| Material | HDPE |
| Series | H-800 Series |
| Type | Full Brim |
| Class | E |
| Uvicator Sensor | No |
| Color | Red |
| Weight | 0.0 KG |
| EAN or UPC | 10078371657793 |