- One Size Fits All
- Ballistic Helmet Hard Hat
| Size Group | One Size Fits All |
| Material | HDPE |
| Vent Type | Unvented |
| Uvicator Sensor | Yes |
| Type | Ballistic Helmet |
| Series | H-700 Series |
| Color | Orange |
| Class | E |
| Suspension Type | 4 Point Ratchet |
| Weight | 0.0 LB |
| EAN or UPC | 10078371656543 |

