- One Size Fits All
- Front Brim Hard Hat
| Width | 18.380 in |
| Material | HDPE |
| Color | Blue |
| Series | H-700 Series |
| Uvicator Sensor | Yes |
| Suspension Type | 4 Point Ratchet |
| Vent Type | Vented |
| Length | 22.380 in |
| Class | C |
| Type | Front Brim |
| Size Group | One Size Fits All |
| Height | 16 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371655570 |

