- One Size Fits All
- Front Brim Hard Hat
| Series | H-700 Series |
| Suspension Type | 4 Point Ratchet |
| Vent Type | Unvented |
| Material | HDPE |
| Uvicator Sensor | Yes |
| Size Group | One Size Fits All |
| Type | Front Brim |
| Length | 22.380 in |
| Color | Hi-Vis Yellow |
| Width | 18.380 in |
| Height | 16 3/4 in |
| Class | E |
| Weight | 18.66 LB |
| EAN or UPC | 78371655549 |

