- Front Brim Hard Hat
| Series | H-700 Series |
| Material | HDPE |
| Suspension Type | 4 Point Ratchet |
| Type | Front Brim |
| Class | C |
| Vent Type | Vented |
| Color | White |
| Uvicator Sensor | No |
| Weight | 0.0 LB |
| EAN or UPC | 10078371642072 |
| Series | H-700 Series |
| Material | HDPE |
| Suspension Type | 4 Point Ratchet |
| Type | Front Brim |
| Class | C |
| Vent Type | Vented |
| Color | White |
| Uvicator Sensor | No |
| Weight | 0.0 LB |
| EAN or UPC | 10078371642072 |