- Front Brim Hard Hat
| Class | E |
| Color | Blue |
| Suspension Type | 4 Point Pinlock |
| Type | Front Brim |
| Vent Type | Unvented |
| Series | H-700 Series |
| Uvicator Sensor | No |
| Material | HDPE |
| Weight | 0.0 LB |
| EAN or UPC | 78371641894 |
| Class | E |
| Color | Blue |
| Suspension Type | 4 Point Pinlock |
| Type | Front Brim |
| Vent Type | Unvented |
| Series | H-700 Series |
| Uvicator Sensor | No |
| Material | HDPE |
| Weight | 0.0 LB |
| EAN or UPC | 78371641894 |