- Gray Lens Color
- Silver/Black Frame Color
- Anti-Fog Lens Coating
| Temple Color | Silver/Black |
| Lens Coating | Anti-Fog |
| Temple Style | Adjustable Length |
| Hard Coat Lens | No |
| Frame Color | Silver/Black |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Eyewear Range | Value |
| Frame Material | Plastic |
| Weight | 0.0 LB |
| EAN or UPC | 78371626136 |

