- Clear Lens Color
- Anti-Fog Lens Coating
| Temple Color | Black |
| Lens Color | Clear |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371622879 |
| Temple Color | Black |
| Lens Color | Clear |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371622879 |