- Shade 3.0 IR Lens Color
- Black Frame Color
- Anti-Scratch and Anti-Fog Lens Coating
| Splash Protection | No |
| Frame Material | Plastic |
| Resistance | 99.9% UV |
| Frame Color | Black |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Eyewear Range | Economy |
| Lens Color | Shade 3.0 IR |
| Hard Coat Lens | No |
| Temple Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 78371622749 |

