
- Clear Lens Color
- Black Frame Color
Frame Color | Black |
Frame Material | Plastic |
Eyewear Range | Economy |
Hard Coat Lens | No |
Lens Color | Clear |
Temple Color | Black |
Splash Protection | No |
Metal Detectable | No |
Resistance | 99.9% UV |
Weight | 0.0 LB |
EAN or UPC | 78371622244 |
