- Clear Lens Color
- Anti-Scratch Lens Coating
description
- Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.
features
- Economy-rated glasses merge style, fit, lightweight comfort, and affordability
- Lightweight design weighs less than an ounce for comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- Unisex styling fits a variety of facial profiles
- Polycarbonate lenses absorb 99.9% UVA and UVB
compliances
- 0
options
- Available in readers with three bifocal magnification strengths
| Lens Color | Clear |
| Nose Bridge | Molded |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate |
| Temple Color | Clear |
| Eyewear Range | Economy |
| Resistance | 99.9% UV |
| Frame Material | Plastic |
| Frame Color | Clear |
| Hard Coat Lens | Yes |
| Temple Style | Contoured |
| Frame Size | Regular |
| Weight | 0.058 LB |
| EAN or UPC | 10078371621039 |
-
Drop Ship Only


