- Clear Lens Color
- Silver Frame Color
- Anti-Fog Lens Coating
| Splash Protection | No |
| Frame Color | Silver |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Temple Color | Silver |
| Hard Coat Lens | No |
| Lens Material | Polycarbonate |
| Temple Style | Soft Temple Tips |
| Frame Material | Plastic |
| Lens Coating | Anti-Fog |
| Eyewear Range | Value |
| Metal Detectable | No |
| Weight | 0.0 LB |
| EAN or UPC | 78371620912 |

