- Amber Lens Color
- Blue Frame Color
- Anti-Fog Lens Coating
| Lens Color | Amber |
| Resistance | 99.9% UV |
| Frame Color | Blue |
| Temple Color | Blue/Black |
| Eyewear Range | Value |
| Frame Material | Plastic |
| Lens Coating | Anti-Fog |
| Hard Coat Lens | No |
| Temple Style | Adjustable Length |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371620790 |

