- Clear Lens Color
- Clear Frame Color
- Anti-Scratch Lens Coating
| Eyewear Range | Economy |
| Metal Detectable | Yes |
| Lens Coating | Anti-Scratch |
| Splash Protection | No |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Frame Color | Clear |
| Temple Color | Clear |
| Hard Coat Lens | Yes |
| Temple Style | Classic |
| Frame Material | Plastic |
| Weight | 2.16 LB |
| EAN or UPC | 78371620578 |

