- Anti-Fog Lens Coating
| Temple Style | Cord Control System Temple |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Metal Detectable | No |
| Temple Color | Light Blue |
| Eyewear Range | Economy |
| Lens Material | Polycarbonate |
| Splash Protection | No |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 10078371118744 |

