- Blue Lens Color
- Anti-Fog Lens Coating
| Hard Coat Lens | No |
| Frame Material | Plastic |
| Eyewear Range | Economy |
| Lens Color | Blue |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 10078371118706 |
| Hard Coat Lens | No |
| Frame Material | Plastic |
| Eyewear Range | Economy |
| Lens Color | Blue |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 10078371118706 |