- Blue Lens Color
- Bronze Frame Color
- Anti-Scratch Lens Coating
| Lens Coating | Anti-Scratch |
| Frame Color | Bronze |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Temple Color | Bronze |
| Lens Color | Blue |
| Frame Material | Metal |
| Eyewear Range | Value |
| Hard Coat Lens | No |
| Temple Style | Metal |
| Weight | 0.0 LB |
| EAN or UPC | 78371115562 |

