- Insulation Displacement Connector
| Wire Range | 12 to 10 AWG |
| Color | Yellow |
| Connector Type | Single U-Element |
| Weight | 0.008 LB |
| EAN or UPC | 54007110323 |
| Wire Range | 12 to 10 AWG |
| Color | Yellow |
| Connector Type | Single U-Element |
| Weight | 0.008 LB |
| EAN or UPC | 54007110323 |