- Black Color
- Earmuff
| Color | Black |
| Type | Headband |
| Style | Earmuff |
| Size (text) | One Size Fits Most |
| Weight | 0.8 LB |
| EAN or UPC | 93045981694 |
| Color | Black |
| Type | Headband |
| Style | Earmuff |
| Size (text) | One Size Fits Most |
| Weight | 0.8 LB |
| EAN or UPC | 93045981694 |