- Pinlock Headgear
- 13 Adjustable Pinlock Suspension
- 5 Position Crown Strap
- Thermoplastic
features
- Allows faceshield window replacement in seconds
- With adjustable pinlock suspension
| Material | Thermoplastic |
| Suspension Type | Pin-Lock |
| Head Size Adjustment | 13 Positions |
| Crown Adjustment | 5 Positions |
| Used With | 3M™ Faceshield |
| Weight | 0.0 LB |
| EAN or UPC | 78371825003 |

