- Uncorded
- Box
- Dispenser Style
| Package Type | Box |
| Style | Uncorded Dispenser |
| Dielectric | No |
| Color | Blue |
| Material | ABS |
| Cord | No |
| Metal Detectable | No |
| Moisture Resistance | Yes |
| Weight | 12.91 LB |
| EAN or UPC | 10078371668034 |
| Package Type | Box |
| Style | Uncorded Dispenser |
| Dielectric | No |
| Color | Blue |
| Material | ABS |
| Cord | No |
| Metal Detectable | No |
| Moisture Resistance | Yes |
| Weight | 12.91 LB |
| EAN or UPC | 10078371668034 |