- Clear Lens Color
- Anti-Fog Lens Coating
| Temple Style | SecureFit™ |
| Frame Material | Plastic |
| Eyewear Range | Economy |
| Temple Color | Clear |
| Metal Detectable | No |
| Resistance | 99.9% UV |
| Hard Coat Lens | Yes |
| Splash Protection | No |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Weight | 1.31 LB |
| EAN or UPC | 10078371662117 |

