- Teal Frame Color
- Anti-Fog Lens Coating
| Frame Color | Teal |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Eyewear Range | Value |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371621889 |
| Frame Color | Teal |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Eyewear Range | Value |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371621889 |