- Clear Lens Color
- Black Frame Color
- Anti-Fog Lens Coating
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Material | Plastic |
| Temple Color | Black |
| Hard Coat Lens | No |
| Eyewear Range | Premium |
| Temple Style | Contoured Tips |
| Frame Color | Black |
| Splash Protection | No |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371621575 |

