- Clear Lens Color
- Clear Frame Color
- Anti-Fog Lens Coating
| Resistance | 99.9% UV |
| Eyewear Range | Economy |
| Frame Color | Clear |
| Temple Style | Cord Control System Temple |
| Lens Color | Clear |
| Hard Coat Lens | No |
| Splash Protection | No |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Temple Color | Light Blue |
| Lens Coating | Anti-Fog |
| Metal Detectable | No |
| Weight | 2.06 LB |
| EAN or UPC | 10078371118720 |

