- Strapping Tape
- 55 m Length
- 19 mm Width
- Black Color
features
- Provides good abrasion, moisture and scuff resistance
- Specifically formulated to provide good adhesion to metallic, plastic and fiberboard
- Tensilized polypropylene backing
- Utility product for basic unitizing or bundling
| Performance | General Purpose |
| Tensile | 110 lb/in |
| Type | Strapping Tape |
| Adhesion Strength | 45 oz/in |
| Elongation | 33 % |
| Backing Material | Polypropylene |
| Manufacturer Name | TARTAN |
| Thickness | 2.8 mil |
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Color | Black |
| Weight | 0.18 LB |
| EAN or UPC | 21200731075 |

