- Color Coding Tape
- 66 m Length
- 48 mm Width
- Red Color
| Type | Color Coding Tape |
| Length | 66.000 m |
| Adhesion Strength | 30 oz/in |
| Core Size | 3 in |
| Performance | Specialty |
| Thickness | 2.3 mil |
| Backing Thickness | 0.04 mm |
| Color | Red |
| Backing Material | UPVC Film |
| Adhesive | Natural Rubber |
| Weight | 0.584 LB |
| EAN or UPC | 21200616525 |

