- 30 ft Length
- 1 in Width
- Black Color
- Professional Grade
| Type | Rubber Electrical Tape |
| Thickness | 30 mil |
| Grade | Professional |
| Color | Black |
| Temperature Range [Max] | 194 °F |
| Adhesive | Rubber Resin |
| Length | 30 ft |
| Shelf Life | 60 Months |
| Material | EPR w/Liner |
| Backing Material | Ethylene Propylene Rubber |
| Weight | 16.05 LB |
| EAN or UPC | 54007000594 |

