- 24 dB Noise Reduction Rating
- Orange/Black Color
- Over the Head
| Electrically Insulated | No |
| Size (text) | One Size Fits Most |
| Style | Over the Head |
| Class | CSA Class AL |
| Color | Orange/Black |
| Material | ABS |
| Package Type | Box |
| Noise Reduction Rating Range | 23-28 dB |
| Noise Attenuating Headsets | Yes |
| Noise Reduction Rating | 24 dB |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 318640051642 |

