- Black Color
- Hygiene Kit
| Style | Hygiene Kit |
| Package Type | Box |
| Color | Black |
| Class | CSA Class AL |
| Dielectric | No |
| Type | Hygiene Kit |
| Electrically Insulated | Yes |
| Material | ABS |
| Size (text) | One Size Fits All |
| Weight | 0.0 LB |
| EAN or UPC | 318640051611 |
| Style | Hygiene Kit |
| Package Type | Box |
| Color | Black |
| Class | CSA Class AL |
| Dielectric | No |
| Type | Hygiene Kit |
| Electrically Insulated | Yes |
| Material | ABS |
| Size (text) | One Size Fits All |
| Weight | 0.0 LB |
| EAN or UPC | 318640051611 |