- 6" x 48"
- P80 Grit
- Aluminum Oxide Abrasive
- X Weight, Cloth Backing Material
- w/Fabrilok
applications
- Designed for use in both wood and metal applications
features
- An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
- Resin bonded for heat resistance – closed coat
| Grit | 80 |
| Width | 6 in |
| Backing | Cloth |
| Length | 48 in |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Weight | 0.495 LB |
| EAN or UPC | 891040104540 |
-
Pre-Packed Quantities


