Skip to content Skip to navigation menu
3M™ Cloth Belt 241D

07-891040-01424-8

3M™ Cloth Belt 241D
Item #103806342
  • 3" x 21"
  • P50 Grit
  • Aluminum Oxide Abrasive
  • X Weight, Cloth Backing Material
  • w/Fabrilok
  • Resin Bonded for Heat Resistance
  • Box of 40 pcs
+ Show More + Show Less
3M™ Cloth Belt 241D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3" x 21"
  • P50 Grit
  • Aluminum Oxide Abrasive
  • X Weight, Cloth Backing Material
  • w/Fabrilok

applications

  • Designed for use in both wood and metal applications

features

  • An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
  • Resin bonded for heat resistance – closed coat
Material Aluminum Oxide
Backing Cloth
Width 3 in
Grit 50
Length 21 in
Backing Wt. X Weight
Weight 0.107 LB
EAN or UPC 891040014245
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison