- 3" x 21"
- P40 Grit
- Aluminum Oxide Abrasive
- X Weight, Cloth Backing Material
- w/Fabrilok
applications
- Designed for use in both wood and metal applications
features
- Resin bonded for heat resistance – closed coat
- An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
| Material | Aluminum Oxide |
| Length | 21 in |
| Backing Wt. | X Weight |
| Backing | Cloth |
| Grit | 40 |
| Width | 3 in |
| Weight | 0.143 LB |
-
Pre-Packed Quantities


