- 4 1/2 in Diameter
- 4 1/2 in Width
- 7/8 in Center Hole Diameter
| Thickness | 0.125 in |
| Grit | 36 |
| Color | Black |
| Method of Attachment | Threaded |
| Used With | All Metals |
| RPM [Max] | 13300 rpm |
| Center Hole Dia. | 7/8 in |
| Material | Precision Shaped Ceramic |
| Dia. | 4.5 in |
| Length | 0.880 in |
| Bond | Resin |
| Width | 4 1/2 in |
| Type | Type 27, Cut & Grind Wheel |
| Performance | Best |
| Weight | 4.7 LB |
| EAN or UPC | 4046719822799 |

