- 5 in Diameter
- 5 in Width
- 7/8 in Center Hole Diameter
| Color | Black |
| Grit | 36 |
| Thickness | 0.125 in |
| Performance | Best |
| Material | Precision Shaped Ceramic |
| Center Hole Dia. | 7/8 in |
| Method of Attachment | Threaded |
| Type | Type 27, Cut & Grind Wheel |
| Used With | All Metals |
| Width | 5 in |
| Length | 0.880 in |
| RPM [Max] | 12250 rpm |
| Dia. | 5 in |
| Bond | Resin |
| Weight | 0.0 KG |
| EAN or UPC | 4046719822782 |

