- Coverall
- Large Size
| Purpose | Hazardous Dust |
| Size Group | Large |
| Material | SMS Based |
| Style | Collar |
| Seam | Serged |
| Type | Coverall |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646432 |
| Purpose | Hazardous Dust |
| Size Group | Large |
| Material | SMS Based |
| Style | Collar |
| Seam | Serged |
| Type | Coverall |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646432 |