- Coverall
- Large Size
| Material | Laminates |
| Style | Collar |
| Purpose | Hazardous Dust |
| Size Group | Large |
| Seam | Serged |
| Color | White |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646340 |
| Material | Laminates |
| Style | Collar |
| Purpose | Hazardous Dust |
| Size Group | Large |
| Seam | Serged |
| Color | White |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646340 |