
- Coverall
- 2X-Large Size
Purpose | Hazardous Dust |
Type | Coverall |
Style | 3 Panel Hood |
Seam | Stitched Taped |
Material | Laminates |
Color | White |
Size Group | 2X-Large |
Weight | 0.0 LB |
EAN or UPC | 51131498150 |

Purpose | Hazardous Dust |
Type | Coverall |
Style | 3 Panel Hood |
Seam | Stitched Taped |
Material | Laminates |
Color | White |
Size Group | 2X-Large |
Weight | 0.0 LB |
EAN or UPC | 51131498150 |