- Coverall
- Medium Size
| Style | 3 Panel Hood |
| Material | Laminates |
| Color | White |
| Seam | Stitched Taped |
| Purpose | Hazardous Dust |
| Type | Coverall |
| Size Group | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 51131498129 |
| Style | 3 Panel Hood |
| Material | Laminates |
| Color | White |
| Seam | Stitched Taped |
| Purpose | Hazardous Dust |
| Type | Coverall |
| Size Group | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 51131498129 |