- Coverall
- Large Size
| Material | SMS Based |
| Purpose | Hazardous Dust |
| Style | 3 Panel Hood |
| Size Group | Large |
| Type | Coverall |
| Color | Blue |
| Seam | Serged |
| Closure Type | Two-Way Zipper |
| Weight | 0.0 LB |
| EAN or UPC | 51131498013 |
| Material | SMS Based |
| Purpose | Hazardous Dust |
| Style | 3 Panel Hood |
| Size Group | Large |
| Type | Coverall |
| Color | Blue |
| Seam | Serged |
| Closure Type | Two-Way Zipper |
| Weight | 0.0 LB |
| EAN or UPC | 51131498013 |