- Coverall
- Medium Size
| Size Group | Medium |
| Style | 3 Panel Hood |
| Purpose | Hazardous Dust |
| Seam | Serged |
| Material | SMS Based |
| Color | Blue |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 51131498006 |
| Size Group | Medium |
| Style | 3 Panel Hood |
| Purpose | Hazardous Dust |
| Seam | Serged |
| Material | SMS Based |
| Color | Blue |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 51131498006 |