- Coverall
- X-Large Size
| Type | Coverall |
| Purpose | Hazardous Dust |
| Size Group | X-Large |
| Material | Laminates |
| Style | 3 Panel Hood |
| Seam | Serged Bound |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719468089 |
| Type | Coverall |
| Purpose | Hazardous Dust |
| Size Group | X-Large |
| Material | Laminates |
| Style | 3 Panel Hood |
| Seam | Serged Bound |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719468089 |